Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L
Mfr # 2EYU6
Zoro # G1139774
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 4 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYU6
- Zoro # G1139774
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 2 in |
Length | 4 ft |
Length Tolerance | +/-4.000 in |
Leg Length Tolerance | +/-0.024 in |
Inside Leg Length | 1 3/4 in |
Outside Leg Length | 2 in |
Overall Length | 4 ft |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 3/4 in, Outside Leg Length 2 in, Leg Thickness 1/4 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 2 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ZORO SELECT Round Bar (BR360/1500-36)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 4 In Leg, 4 Ft L (2EYX9)
- STEELWORKS Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle (215863)
- Zoro Select Aluminum Angles