Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 8 Ft
Mfr # 2EYW6
Zoro # G0452593
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 8 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYW6
- Zoro # G0452593
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 2 1/2 in |
Length | 8 ft |
Leg Length Tolerance | +/-0.024 in |
Length Tolerance | +/-8.000 in |
Overall Length | 8 ft |
Outside Leg Length | 2 1/2 in |
Inside Leg Length | 2 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 2 1/4 in, Outside Leg Length 2 1/2 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 2 1/2 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 2" Thick (BULK-PS-UHMWB-162)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 12"x12", 60A (BULK-RS-RCY60-35)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft (79081)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L (2EYP9)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13505)
- Zoro Select Aluminum Angles