Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft
Mfr # 2EYV9
Zoro # G1196431
original price:
$40.39
12% off
new price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYV9
- Zoro # G1196431
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 8 ft |
Leg Length Tolerance | +/-0.014 in |
Length Tolerance | +/-8.000 in |
Outside Leg Length | 1 1/2 in |
Overall Length | 8 ft |
Inside Leg Length | 1 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 1/4 in, Outside Leg Length 1 1/2 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/2 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18006_36_0)
- ZORO SELECT Neoprene Strip, 50A, 10'x1"x1/32", Black (BULK-RS-N50-150)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 8 Ft L (2EYW8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 8 Ft (2EYV7)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 In Leg, 8 Ft L (79075)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 8 Ft L (79079)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-2)
- Zoro Select Aluminum Angles