Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/2 In T, 4 In Leg, 8 Ft L
Mfr # 2EYZ3
Zoro # G1289872
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/2 in
- Length 8 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYZ3
- Zoro # G1289872
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 4 in |
Length | 8 ft |
Length Tolerance | +/-8.000 in |
Leg Length Tolerance | +/-0.034 in |
Inside Leg Length | 3 1/2 in |
Overall Length | 8 ft |
Outside Leg Length | 4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 3 1/2 in, Outside Leg Length 4 in, Leg Thickness 1/2 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 4 in, Leg Length Tolerance +/-0.034 in, Leg Thickness Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Aluminum Square Bar 6061-T6511-Extruded (1114)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-ABSB-29)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 8 Ft L (2EYZ1)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 4 ft (63A.125X1.5-48)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- Zoro Select Aluminum Angles