Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L
Mfr # 83240
Zoro # G1723942
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/2 in
- Length 4 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83240
- Zoro # G1723942
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 3 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.024 in |
Length Tolerance | +/-4.000 in |
Inside Leg Length | 2 1/2 in |
Outside Leg Length | 3 in |
Overall Length | 4 ft |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 2 1/2 in, Outside Leg Length 3 in, Leg Thickness 1/2 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 3 in, Leg Length Tolerance +/-0.024 in, Leg Thickness Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.38XOH)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 10 Ft (ZUSA-RC-490)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 4 Ft L (2EYY8)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 4 Ft L (2EYY6)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- Zoro Select Aluminum Angles