Shop All Plug & Receptacle Parts
Zoro Select
Angle Adapter, 5-13/64" L, Aluminum
Mfr # AP100
Zoro # G8030042
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Includes Mounting Screws
- Type Adapter Only
- Box Type Dead End
- Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AP100
- Zoro # G8030042
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length | 5-13/64" |
Width | 5-13/64" |
Overall Length | 5.9 in |
Overall Width | 5.4 in |
Hub Diameter | 1.5 in |
Display Size | 100A and 125A Devices |
Description
Angle Adapter,5-13/64" L,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- Zoro Select Plug & Receptacle Parts