Shop All Stainless Steel Angles
Zoro Select
Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft
Mfr # 4A.188X1.5-84
Zoro # G2545891
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 3/16 in
- Length 7 ft
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4A.188X1.5-84
- Zoro # G2545891
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 1 1/2 in |
Overall Length | 7 ft |
Width Tolerance | +/-0.050 in |
Overall Height | 1 1/2 in |
Inside Height | 1.313 in |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +0.125/-0.000 in, Leg Thickness 3/16 in, Angle 90 Degrees , Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, Standards ASTM A276 Condition A, QQ-S-763 Condition A, Maximum Temperature 1,500 Degrees F, Inside Height 1.313 in, Leg Thickness Tolerance +/-0.050 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Angle Stock, 316SS, 1/4 In T, 1 In Leg, 7 ft (4YTK5)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft (4YTK6)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 4 In Leg, 7 ft (4YTP9)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- Zoro Select Stainless Steel Angles