Shop All Railroad Spikes
Zoro Select
Anchor Spikes, 3/8 x12 In L, PK13
Mfr # 4NFC2
Zoro # G3352912
original price:
$15.45
14% off
new price: $13.15
/pk 13, $1.01/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Size 3/8 in
- Head Dia. 3/4 in
- Diameter 3/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFC2
- Zoro # G3352912
- UPC # 726047104036
- Country of Origin Mexico
- Category Railroad Spikes
Dimensions
Size | 3/8 in |
Head Dia. | 3/4 in |
Diameter | 3/8 in |
Length | 12 in |
Head Diameter | 3/4 in |
Shank Diameter | 0.375 in |
Shank Length | 12 in |
Details
Item | Flat Head Spike |
Material | Steel |
Finish | Plain |
Shank Type | Diamond Point, Smooth |
Application | Landscape Anchoring, Railroad Tie Anchoring |
Head Type | Flat |
Description
Flat Head Spike, Material Steel, Product Type Flat Head Anchoring Spikes, Head Type Flat, Head Diameter 3/4 in, Shank Diameter 0.375 in, Finish Plain, Size 3/8 in, Shank Type Diamond Point, Smooth, Application Landscape Anchoring, Railroad Tie Anchoring, Shank Length 12 in, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK (U17210.062.0231)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0608.0-EA100)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, 6 PK (532586)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.075.0800)
- ZORO SELECT Anchor Spikes, 3/8 x10 In L, PK15 (4NFC1)
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- Zoro Select Railroad Spikes