Shop All Shackles
Zoro Select
Anchor Shackle, Screw Pin, 1-3/4" Body Sz
Mfr # 55AX89
Zoro # G3722705
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 50,000 lb
- Width Between Eyes 2 7/8 in
- Pin Dia. 2 in
- Body Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AX89
- Zoro # G3722705
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 2 7/8 in |
Pin Dia. | 2 in |
Body Size | 1 3/4 in |
For Sling Width | 2 7/8 in |
Outside Diameter of Eye | 4 3/16 in |
Compatible Chain Trade Size | 1 3/4 in |
Inside Length | 7 in |
Compatible Sling Width | 2 7/8 in |
Inside Width | 5 in |
Compatible Rope Diameter | 1 3/4 in |
Pin Diameter | 2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Compatible Chain Trade Size 1 3/4 in, Compatible Rope Diameter 1 3/4 in, Compatible Sling Width 2 7/8 in, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY21)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- ZORO SELECT 5/8 in. Body Size Anchor Shackle Screw Pin (55AY09)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- Zoro Select Lifting Hardware