Shop All Shackles
Zoro Select
Anchor Shackle, 9,500 lb, Carbon Steel
Mfr # 55AY29
Zoro # G3722723
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY29
- Zoro # G3722723
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
For Sling Width | 1 1/4 in |
Outside Diameter of Eye | 1 13/16 in |
Compatible Sling Width | 1 1/4 in |
Inside Width | 2 in |
Inside Length | 2 7/8 in |
Pin Diameter | 7/8 in |
Compatible Rope Diameter | 3/4 in |
Compatible Chain Trade Size | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Compatible Chain Trade Size 3/4 in, Compatible Rope Diameter 3/4 in, Compatible Sling Width 1 1/4 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 7/8 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Carbon Brush (E2D502P125)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-7/8" Length (BR63-188)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ZORO SELECT Anchor Shackle, 27,000 lb, Carbon Steel (55AX87)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY28)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/2"2T WLL (1018464)
- Zoro Select Shackles