Shop All Shackles
Zoro Select
Anchor Shackle, 6,600 lb, Alloy Steel
Mfr # 55AY32
Zoro # G7386365
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 6,600 lb
- Width Between Eyes 7/8 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY32
- Zoro # G7386365
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 7/8 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
Outside Diameter of Eye | 1 3/16 in |
For Sling Width | 13/16 in |
Inside Length | 1 7/8 in |
Pin Diameter | 5/8 in |
Inside Width | 1 3/8 in |
Compatible Sling Width | 7/8 in |
Compatible Chain Trade Size | 1/2 in |
Compatible Rope Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,600 lb, Compatible Chain Trade Size 1/2 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 7/8 in, Width Between Eyes 7/8 in, Body Material Alloy Steel, Inside Length 1 7/8 in, Inside Width 1 3/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Black (GD-150-F-MCD-FBL)
- MAGLINER Appliance Hand Truck, 800lb., 15-7/8"D (HDARB5CM1E-APL)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ZORO SELECT Anchor Shackle, 19,000 lb, Carbon Steel (55AY14)
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY37)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- Zoro Select Lifting Hardware