Shop All Shackles
Zoro Select
Anchor Shackle, 6,500 lb, Carbon Steel
Mfr # 55AY04
Zoro # G7386225
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 1 1/8 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY04
- Zoro # G7386225
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/8 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
Outside Diameter of Eye | 1 1/2 in |
For Sling Width | 1 1/16 in |
Inside Width | 1 1/8 in |
Compatible Chain Trade Size | 5/8 in |
Compatible Rope Diameter | 5/8 in |
Compatible Sling Width | 1 1/8 in |
Inside Length | 2 3/8 in |
Pin Diameter | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Compatible Chain Trade Size 5/8 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 1 1/8 in, Width Between Eyes 1 1/8 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 1/8 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952695)
- PEERLESS CHAIN K-81-S 3/8 KUPLEX SLG HK W/LAT, 598800181 (598800181)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- Zoro Select Lifting Hardware