Shop All Shackles
Zoro Select
Anchor Shackle, 50,000 lb. Work Load
Mfr # 8064405
Zoro # G0227801
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 50,000 lb
- Width Between Eyes 2 7/8 in
- Pin Dia. 2 in
- Body Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8064405
- Zoro # G0227801
- UPC # 042228080952
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 2 7/8 in |
Pin Dia. | 2 in |
Body Size | 1 3/4 in |
For Sling Width | 4 1/2 in |
Manufacturers Warranty Length | 90 day |
Sling Width | 4-1/2" |
Compatible Sling Width | 4 1/2 in |
Inside Width | 4 1/2 in |
Pin Diameter | 2 in |
Inside Length | 7 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 4 1/2 in, Width Between Eyes 2 7/8 in, Body Material Alloy Steel, Inside Length 7 in, Inside Width 4 1/2 in, Body Thickness 1 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Cam Buckle, 6ft x 1In, 300lb, PK4 (05108-V)
- AMERICAN POWER PULL Chain Puller 1-1/2 Ton (615)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AX94)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390835)
- Zoro Select Lifting Hardware