Shop All Shackles
Zoro Select
Anchor Shackle, 5,200 lb, Alloy Steel
Mfr # 55AY19
Zoro # G4244792
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 5,200 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY19
- Zoro # G4244792
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
For Sling Width | 3/4 in |
Outside Diameter of Eye | 1 1/16 in |
Compatible Chain Trade Size | 7/16 in |
Inside Length | 1 3/4 in |
Compatible Sling Width | 3/4 in |
Inside Width | 1 1/8 in |
Compatible Rope Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 5,200 lb, Compatible Chain Trade Size 7/16 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 3/4 in, Width Between Eyes 3/4 in, Body Material Alloy Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER U Style Handle (301162)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E20B4C2P6)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8064405)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- ZORO SELECT 5/8 in. Body Size Anchor Shackle Screw Pin (55AY09)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- Zoro Select Lifting Hardware