Shop All Shackles
Zoro Select
Anchor Shackle, 4,000 lb, Alloy Steel
Mfr # 55AY18
Zoro # G4244774
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 4,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY18
- Zoro # G4244774
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
For Sling Width | 21/32 in |
Outside Diameter of Eye | 29/32 in |
Compatible Chain Trade Size | 3/8 in |
Compatible Sling Width | 5/8 in |
Compatible Rope Diameter | 3/8 in |
Inside Width | 1 in |
Inside Length | 1 3/8 in |
Pin Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Compatible Chain Trade Size 3/8 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 5/8 in, Width Between Eyes 5/8 in, Body Material Alloy Steel, Inside Length 1 3/8 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Side Light, Polycarbonate, Black (70-1094)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M08, G=32, D1=8, B=8, Steel Electro Zinc-Plated (K0733.0832)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- ACTEK 58 Alloy Shackle Screw Pin Type 5 Tons Wll, 60006 (60006)
- Zoro Select Shackles