Shop All Shackles
Zoro Select
Anchor Shackle, 3,000 lb, Carbon Steel
Mfr # 55AY02
Zoro # G3723518
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 3,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY02
- Zoro # G3723518
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
Outside Diameter of Eye | 1 1/16 in |
For Sling Width | 3/4 in |
Compatible Rope Diameter | 1/2 in |
Inside Width | 3/4 in |
Compatible Chain Trade Size | 7/16 in |
Pin Diameter | 1/2 in |
Inside Length | 1 3/4 in |
Compatible Sling Width | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Compatible Chain Trade Size 7/16 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 3/4 in, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 3/4 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2601DFX5)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- GLOBAL INDUSTRIAL Portable Drum Lifter & Palletizer, Steel, Blue, 800 Lb. Capacity (955061)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- ZORO SELECT Anchor Shackle, 68,000 lb. Work Load (8059403)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AY19)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- Zoro Select Lifting Hardware