Shop All Shackles
Zoro Select
Anchor Shackle, 27,000 lb, Carbon Steel
Mfr # 55AX87
Zoro # G7386067
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 27,000 lb
- Width Between Eyes 2 1/4 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AX87
- Zoro # G7386067
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 2 1/4 in |
Pin Dia. | 1 1/2 in |
Body Size | 1 3/8 in |
Outside Diameter of Eye | 3 5/16 in |
For Sling Width | 2 1/4 in |
Inside Length | 5 1/8 in |
Compatible Chain Trade Size | 1 3/8 in |
Pin Diameter | 1 1/2 in |
Compatible Sling Width | 2 1/4 in |
Inside Width | 3 1/2 in |
Compatible Rope Diameter | 1 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 27,000 lb, Compatible Chain Trade Size 1 3/8 in, Compatible Rope Diameter 1 3/8 in, Compatible Sling Width 2 1/4 in, Width Between Eyes 2 1/4 in, Body Material Carbon Steel, Inside Length 5 1/8 in, Inside Width 3 1/2 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton Lainson 14927 B-Series Brake Winch B1502 - 1500 lb. Capacity (14927)
- PENTALIFT Holdown Assemblies, Holdown W/ A/R Featu (9600)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AY17)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ZORO SELECT D-Shackle, 1,000 lb Load Cap, Carbon Steel (55ER73)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- Zoro Select Lifting Hardware