Shop All Shackles
Zoro Select
Anchor Shackle, 25,000 lb, Alloy Steel
Mfr # 55AY24
Zoro # G7386207
original price:
$46.35
13% off
new price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 25,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/8 in
- Body Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY24
- Zoro # G7386207
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/8 in |
Body Size | 1 in |
Outside Diameter of Eye | 2 3/8 in |
For Sling Width | 1 11/16 in |
Compatible Chain Trade Size | 1 in |
Pin Diameter | 1 1/8 in |
Inside Length | 3 3/4 in |
Inside Width | 2 5/8 in |
Compatible Sling Width | 1 3/4 in |
Compatible Rope Diameter | 1 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 25,000 lb, Compatible Chain Trade Size 1 in, Compatible Rope Diameter 1 in, Compatible Sling Width 1 3/4 in, Width Between Eyes 1 3/4 in, Body Material Alloy Steel, Inside Length 3 3/4 in, Inside Width 2 5/8 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/8 (PPMB3/8)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- Zoro Select Lifting Hardware