Shop All Shackles
Zoro Select
Anchor Shackle, 24,000 lb. Work Load, PK5
Mfr # 8064105
Zoro # G0227783
product price: $319.99
/pk 5, $64.00/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 24,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8064105
- Zoro # G0227783
- UPC # 042228080921
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 2 in |
Pin Dia. | 1 3/8 in |
Body Size | 1 1/4 in |
Manufacturers Warranty Length | 90 day |
Sling Width | 2-7/8" |
For Sling Width | 2 7/8 in |
Compatible Sling Width | 2 7/8 in |
Inside Width | 2 7/8 in |
Inside Length | 4 3/4 in |
Pin Diameter | 1 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 2 7/8 in, Width Between Eyes 2 in, Body Material Alloy Steel, Inside Length 4 3/4 in, Inside Width 2 7/8 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX98)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- Zoro Select Lifting Hardware