Shop All Shackles
Zoro Select
Anchor Shackle, 2,500 lb, Alloy Steel
Mfr # 55AX95
Zoro # G3722748
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 2,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/8 in
- Body Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AX95
- Zoro # G3722748
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/8 in |
Body Size | 5/16 in |
For Sling Width | 17/32 in |
Outside Diameter of Eye | 3/4 in |
Inside Length | 1 1/4 in |
Inside Width | 7/8 in |
Compatible Sling Width | 1/2 in |
Compatible Chain Trade Size | 5/16 in |
Compatible Rope Diameter | 3/8 in |
Pin Diameter | 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,500 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Alloy Steel, Inside Length 1 1/4 in, Inside Width 7/8 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (8750202AB90)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AY17)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AY19)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- Zoro Select Lifting Hardware