Shop All Shackles
Zoro Select
Anchor Shackle, 17,000 lb. Work Load, PK10
Mfr # 8063905
Zoro # G0227810
product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 17,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/8 in
- Body Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8063905
- Zoro # G0227810
- UPC # 042228080907
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/8 in |
Body Size | 1 in |
For Sling Width | 2 5/16 in |
Manufacturers Warranty Length | 90 day |
Sling Width | 2-5/16" |
Inside Width | 2 1/4 in |
Compatible Sling Width | 2 3/8 in |
Pin Diameter | 1 1/8 in |
Inside Length | 3 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 2 3/8 in, Width Between Eyes 1 3/4 in, Body Material Alloy Steel, Inside Length 3 3/4 in, Inside Width 2 1/4 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0445 Braided Cotton/Polyester Clothesline - 7/32" x 100', White (3008.0445)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Medium Bump-Release Gray (10077BR)
- ZORO SELECT Anchor Shackle, 27,000 lb, Carbon Steel (55AX87)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- CM Pin, Screw, Long Reach, Shackle (M7154P)
- Zoro Select Shackles