Shop All Shackles
Zoro Select
Anchor Shackle, 14,000 lb, Alloy Steel
Mfr # 55AY34
Zoro # G3722617
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 14,000 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY34
- Zoro # G3722617
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
Outside Diameter of Eye | 1 13/16 in |
For Sling Width | 1 1/4 in |
Compatible Sling Width | 1 1/4 in |
Compatible Rope Diameter | 3/4 in |
Inside Length | 2 7/8 in |
Pin Diameter | 7/8 in |
Compatible Chain Trade Size | 3/4 in |
Inside Width | 2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 14,000 lb, Compatible Chain Trade Size 3/4 in, Compatible Rope Diameter 3/4 in, Compatible Sling Width 1 1/4 in, Width Between Eyes 1 1/4 in, Body Material Alloy Steel, Inside Length 2 7/8 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- DAYTON Stop Sleeve, 1/4 In, Aluminum, PK10 (2VKD1)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY21)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- Zoro Select Shackles