Shop All Shackles
Zoro Select
Anchor Shackle, 13,000 lb, Carbon Steel
Mfr # 55AY11
Zoro # G7386252
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 13,000 lb
- Width Between Eyes 1 1/2 in
- Pin Dia. 1 in
- Body Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY11
- Zoro # G7386252
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/2 in |
Pin Dia. | 1 in |
Body Size | 7/8 in |
For Sling Width | 1 7/16 in |
Outside Diameter of Eye | 2 3/32 in |
Inside Length | 3 3/8 in |
Pin Diameter | 1 in |
Compatible Sling Width | 1 1/2 in |
Compatible Rope Diameter | 7/8 in |
Compatible Chain Trade Size | 7/8 in |
Inside Width | 2 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Compatible Chain Trade Size 7/8 in, Compatible Rope Diameter 7/8 in, Compatible Sling Width 1 1/2 in, Width Between Eyes 1 1/2 in, Body Material Carbon Steel, Inside Length 3 3/8 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- RUBBERMAID 4" Caster, Non-Marking (FG1011L20000)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AY06)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/8", 1T WLL (1018419)
- Zoro Select Lifting Hardware