Shop All Shackles
Zoro Select
Anchor Shackle, 1,500 lb, Alloy Steel
Mfr # 55AY16
Zoro # G3722635
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55AY16
- Zoro # G3722635
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Outside Diameter of Eye | 5/8 in |
For Sling Width | 1/2 in |
Compatible Chain Trade Size | 1/4 in |
Inside Length | 1 1/8 in |
Inside Width | 3/4 in |
Compatible Sling Width | 1/2 in |
Pin Diameter | 3/8 in |
Compatible Rope Diameter | 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 1/4 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Alloy Steel, Inside Length 1 1/8 in, Inside Width 3/4 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Yellow, 33-3/10L x 24-3/5W x 27-2/5H (800313YL)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- ZORO SELECT Anchor Shackle, 68,000 lb. Work Load (8059403)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX98)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Bolt Type, Forged Alloy, Galvanized (5391695)
- Zoro Select Lifting Hardware