Shop All Shackles
Zoro Select
Anchor Shackle, 1,500 lb, Alloy Steel
Mfr # 55AX94
Zoro # G3722653
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55AX94
- Zoro # G3722653
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
For Sling Width | 15/32 in |
Outside Diameter of Eye | 5/8 in |
Inside Width | 3/4 in |
Compatible Rope Diameter | 1/4 in |
Compatible Chain Trade Size | 1/4 in |
Pin Diameter | 3/8 in |
Compatible Sling Width | 1/2 in |
Inside Length | 1 1/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 1/4 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Alloy Steel, Inside Length 1 1/8 in, Inside Width 3/4 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- BULLDOG WINCH Roller Fairlead, ATV with 109mm mount (20001)
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-3/4" Body Sz (55AX89)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- Zoro Select Lifting Hardware