Shop All Shackles
Zoro Select
Anchor Shackle, 1,000 lb, Carbon Steel
Mfr # 55AY05
Zoro # G4244783
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,000 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55AY05
- Zoro # G4244783
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
For Sling Width | 1/2 in |
Outside Diameter of Eye | 5/8 in |
Compatible Rope Diameter | 1/4 in |
Compatible Sling Width | 1/2 in |
Inside Length | 1 1/8 in |
Pin Diameter | 3/8 in |
Compatible Chain Trade Size | 1/4 in |
Inside Width | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 1/4 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 3/4 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AY17)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- INDUSCO Shackle 1/4", Gsp Chain Ht Forged (75100291)
- Zoro Select Lifting Hardware