Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 8-18x2, Phil Pan F, PK3000, Zinc Plated Pan Head 3000 PK
Mfr # 08325PP
Zoro # G7602158
product price: $394.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Finish Zinc Plated
- Anchor Material Steel
- Anchor Size 8-18 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08325PP
- Zoro # G7602158
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 8-18 x 2 in |
Details
Head Type | Pan |
Finish | Zinc Plated |
Item | Anchor Screws,8-18x2,Phil Pan F,PK3000 |
Drive Type | Phillips |
Anchor Material | Steel |
Description
8-18X2 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32501)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9067PK)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (1208FPP)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3140FTFB)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 25 mm, Zinc Plated Steel Round Washer Head Torx Drive, 2000 PK (M525PTTRW)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (U31291.031.0200)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 400 PK (3732FTFB)
- MIDWEST FASTENER Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (61508)
- Zoro Select Thread Cutting & Forming Screws