Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 4-40x3/8, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK
Mfr # 04063PP
Zoro # G7597757
product price: $190.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Finish Zinc Plated
- Anchor Material Steel
- Anchor Size 4-40 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04063PP
- Zoro # G7597757
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 4-40 x 3/8 in |
Details
Head Type | Pan |
Finish | Zinc Plated |
Item | Anchor Screws,4-40x3/8,Phil PA,PK10000 |
Drive Type | Phillips |
Anchor Material | Steel |
Description
4-40X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 160 PK (08104)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (31201W)
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (14123H)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 12 mm, Plain 316 Stainless Steel Round Washer Head Torx Drive (M312PTTRWA2)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 16 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M316D7500T)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 8 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.58RTP188)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Slotted Head Slotted Drive, 10000 PK (1006RSP)
- Zoro Select Thread Cutting & Forming Screws