Shop All Self-Drilling Screws
Zoro Select
Anchor Screws, 4-24x3/4, Phil TR, PK10000, Zinc Plated Steel Truss Head 10000 PK
Mfr # 0412ABPT
Zoro # G7561987
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Length 3/4 in
- Anchor Dia. #4-24
- Anchor Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0412ABPT
- Zoro # G7561987
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Thread Length | 3/4 in |
Anchor Dia. | #4-24 |
Anchor Length | 3/4 in |
Anchor Size | 4-24 x 3/4 in |
Details
Head Type | Truss |
Material | Steel |
Finish | Zinc Plated |
Item | Anchor Screws,4-24x3/4,Phil TR,PK10000 |
Drive Type | Phillips |
Anchor Screw Type | Self Tapping Screw |
Anchor Material | Steel |
ICC Approved for Un-Cracked Concrete | No |
Application | For Self-Tapping Concrete Screw |
Type | Self Threading |
Anchor Screw Head Style | Truss |
Head Style | Flat,Philips |
Description
4-24X3/4 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.160.1000)
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4872)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.240.0180)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2372)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, 410 Stainless Steel Flat Head Torx Drive, 1500 PK (1032KTF410)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-5/8 in, Zinc Plated Steel Trim Head Square Drive, 5000 PK (0626KQFT)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0125)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3124KW)
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0406KPPBZ)
- Zoro Select Self-Drilling Screws