Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 1/4-20x1/2, Phil F, PK5000, Zinc Plated Phillips Head 5000 PK
Mfr # 14081PU
Zoro # G7596278
product price: $461.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Head Type Phillips
- Finish Zinc Plated
- Anchor Material Steel
- Anchor Size 1/4-20 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14081PU
- Zoro # G7596278
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 1/4-20 x 1/2 in |
Details
Head Type | Phillips |
Finish | Zinc Plated |
Item | Anchor Screws,1/4-20x1/2,Phil F,PK5000 |
Anchor Material | Steel |
Drive Type | Phillips |
Description
1/4-20X1/2 Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- MIDWEST FASTENER 7/16"-20 x 1" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34373)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.5/8-11x4ftx2)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (1208FPP)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310250P-050BX)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3116FH)
- ZORO SELECT Anchor Screws, 1/4-14x1 1/2, Phil, PK2000, Zinc Plated Flat Head 2000 PK (14245PF)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0808FPP188)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK (0808LTP)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- Zoro Select Thread Cutting & Forming Screws