Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 1/4-14x1 1/2, Phil, PK2000, Zinc Plated Flat Head 2000 PK
Mfr # 14245PF
Zoro # G7601799
product price: $312.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Finish Zinc Plated
- Anchor Material Steel
- Anchor Size 1/4-14 x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14245PF
- Zoro # G7601799
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 1/4-14 x 1 1/2 in |
Details
Head Type | Flat |
Finish | Zinc Plated |
Item | Anchor Screws,1/4-14x1 1/2,Phil,PK2000 |
Anchor Material | Steel |
Drive Type | Phillips |
Description
1/4-14X1 1/2 Phillips Flat Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK (FBHEXB12134FTP10)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KCS)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head Torx Drive, 500 PK (M512D7500T)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224FPP)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0604FPP)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (1424FSW188)
- Zoro Select Thread Cutting & Forming Screws