Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK
Mfr # 10061PP188
Zoro # G7595998
product price: $200.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Anchor Material Stainless Steel
- Material Grade 18-8
- Anchor Size 10-24 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10061PP188
- Zoro # G7595998
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 10-24 x 3/8 in |
Details
Head Type | Pan |
Material | Stainless Steel |
Finish | Plain |
Item | Anchor Screws,10-24x3/8,Phil PA,PK4000 |
Anchor Material | Stainless Steel |
Drive Type | Phillips |
Material Grade | 18-8 |
Description
10-24X3/8 Phillips Pan Thread Cutting Screw Type 1 Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01000.062.0550)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 50 PK (1X1KIHLM)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01060.050.0075)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- ZORO SELECT Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3116FSWS)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0608LPP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (37121W)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 300 PK (3140FTF188)
- NEWPORT FASTENERS Thread Forming Screw, #12-24 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (675534)
- Zoro Select Self-Tapping Screws