Shop All Self-Drilling Screws
Zoro Select
Anchor Screws, 10-12x1 3/4, Phil, PK1000, Plain Stainless Steel Truss Head 1000 PK
Mfr # 1028APT188
Zoro # G7592866
product price: $319.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Anchor Material Stainless Steel
- Anchor Screw Head Style Truss
- Anchor Dia. #10-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1028APT188
- Zoro # G7592866
- Country of Origin Mexico
- Category Self-Drilling Screws
Dimensions
Anchor Dia. | #10-12 |
Anchor Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 10-12 x 1 3/4 in |
Details
Head Type | Truss |
Material | Stainless Steel |
Finish | Plain |
Item | Anchor Screws,10-12x1 3/4,Phil,PK1000 |
Drive Type | Phillips |
Anchor Material | Stainless Steel |
Anchor Screw Head Style | Truss |
Anchor Screw Type | Self Tapping Screw |
Material Grade | 18-8 |
Description
10-12X1 3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread 18 8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01100.125.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DSH-6ST PA)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW5)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 1500 PK (1224KXC)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (0808HTPB)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- Zoro Select Self-Tapping Screws