Shop All Tie Down Hardware
Zoro Select
Anchor Ring, Screw, 1300 lb.
Mfr # 34RY81
Zoro # G2733075
original price:
$8.45
43% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,300 lb
- Color Silver
- Mounting Style Screw
- Material Steel
- Ring Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34RY81
- Zoro # G2733075
- UPC # 190735468357
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Ring Dia. | 2 in |
Length | 3 1/8 in |
Depth | 4 1/8 in |
Width | 2 in |
Overall Depth | 4 1/8 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Minimum | 2 in |
Overall Width | 2 in |
Compatible Strap Width - Maximum | 2 in |
Ring Inner Diameter | 2 in |
Overall Length | 3 1/8 in |
Description
Anchor Ring, Product Type E-Track Fitting, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Swivel, Working Load Limit 1,300 lb, Material Steel, Overall Width 2 in, Overall Depth 4 1/8 in, Overall Length 3 1/8 in, Mounting Type Bolt-On, Ring Type Round, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness 1/4 in, Ring Inner Diameter 2 in, Finish Zinc Plated, Color Silver, Standards Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- TITAN WORLDWIDE INDUSTRIES 6'L X 6-1/2'H Steel Scaffolding Unit (309101)
- ZORO SELECT Caster Wheel, 450 lb., 1-3/4 in Hub Length (26Y376)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- ZORO SELECT One-Piece Rubber Clamp XL15In, PK2 (60060)
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- US CARGO CONTROL 3" Black Flat Hook with Aluminum Defender, 16,200 lb. Break Strength (FH11D)
- DC CARGO 2in X 6in Rope Tie-Offs With E-Track Fittings, 10PK (26RTOSEF-10)
- NITE IZE Carabiner, 1-9/53 In., Glass Filled Nylon (SBP6-03-01BG)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- US CARGO CONTROL 1" Black Rubber Handle Ratchet Buckles - 1,500lbs (RAT11)
- Zoro Select Tie Down Hardware