Shop All Ratchet Tie Downs
This Product is Discontinued
Zoro Select
Anchor Ring, 400 lb.WLL, PK20 (Discontinued)
Mfr # 4HXE9
Zoro # G3377166
This Product is Discontinued
Key Features
- Mounting Style Surface
- Length 2 7/32 in
- Width 63/64 in
- Working Load Limit 400 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXE9
- Zoro # G3377166
- UPC # 190735511015
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Length | 2 7/32 in |
Width | 63/64 in |
Ring Dia. | 1/4 in |
Depth | 1 55/64 in |
Overall Length | 2 1/4 in |
Overall Width | 1 in |
Overall Depth | 1 7/8 in |
Ring Inner Diameter | 1/4 in |
Details
Item | Anchor Ring |
Mounting Style | Surface |
Working Load Limit | 400 lb |
Material | Steel |
Ring Thickness | 1/4 in |
Finish | Zinc Plated |
Description
Anchor Ring, Product Type Anchor Ring, Working Load Limit 400 lb, Material Steel, Overall Width 1 in, Overall Depth 1 7/8 in, Overall Length 2 1/4 in, Mounting Type Bolt-On, Ring Thickness 1/4 in, Ring Inner Diameter 1/4 in, Finish Zinc Plated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.