Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45233
Zoro # G4456426
product price: $29.15
/ea
Sold in multiples of 10 for $291.50
$291.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45233
- Zoro # G4456426
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1"-8 |
Body Length | 36" |
Anchor Dia. | 1 in |
Thread Length | 6-1/4" |
Hook Length | 4" |
Anchor Diameter | 1 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 1 In.-8, Anchor Diameter 1 in, Body Length 36 in, Thread Length 6 1/4 in, Hook Length 4 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A646)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF08100400-025P2)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62641)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Hot Dipped Galvanized (53764)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Hot Dipped Galvanized (45208)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- Zoro Select Bent Bolt Anchors