Shop All Wall or Desk Thermometers
Zoro Select
Analog Thermometer, -40 Degrees to 140 Degrees F for Wall or Desk Use
Mfr # 3LPD9
Zoro # G4150081
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 140 Degrees
- Temp. Range (C) -40 Degrees to 60 Degrees
- Accuracy +/-4 Degrees F
- Mounting Wall
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LPD9
- Zoro # G4150081
- UPC # 072397008709
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Height | 11 1/2 in |
Overall Height | 11.5 in |
Overall Width | 3.15 in |
Overall Dimensions | 11 1/2 in H x 3 5/32 in W |
Overall Length | 11.5 in |
Overall Depth | 3.15 in |
Description
Analog Thermometer, -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 11 1/2 in H x 3 5/32 in W, Wall-Mount, Black Scale on a White Dial with Mercury-Free Fluid, Application Indoor/Outdoor, Fluid Material Kerosene, Temperature Graduations 2 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Gauge Rain Glass (2710N)
- DWYER INSTRUMENTS Industrial Thermometer, Indl Thermo 240F114C (ITA9355D)
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- ZORO SELECT Analog Thermometer, -60 to 120 Degree F (49T439)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- ZORO SELECT Analog Thermometer, 30 to 250 Degree F (49T438)
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (5132N)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- Zoro Select Wall or Desk Thermometers