Shop All Wall or Desk Thermometers
Zoro Select
Analog Thermometer, 30 to 250 Degree F
Mfr # 49T438
Zoro # G5636267
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 30 Degrees to 250 Degrees
- Temp. Range (C) 0 Degrees to 120 Degrees
- Accuracy +/-4 Degrees F/ +/-2 Degrees C/ +/-6% RH
- Display Type Dial
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 49T438
- Zoro # G5636267
- UPC # 190735500743
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Dimensions | 6 in H |
Sensor Length | 3 in |
Overall Diameter | 147 mm |
Overall Depth | 29 mm |
Mounting Hole Diameter | 8 mm |
Overall Dimensions | 147 mm dia |
Overall Length | 5.8 in |
Overall Width | 5.8 in |
Description
Analog Thermometer, Scale Type Dial, 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C, Primary Scale Humidity, Temperature, Dial Design Black Scale on Gold Dial, Case Material Brass, Graduations 2 Degrees F/2 Degrees C/10 Percent RH, Humidity Range 0 Percent to 100 Percent, Wall-Mount, 147 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-012)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- ZORO SELECT Analog Thermometer, -40 Degrees to 140 Degrees F for Wall or Desk Use (3LPD9)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- ZORO SELECT Analog Thermometer, -60 to 120 Degree F (49T439)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- ACURITE Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00330A2)
- Zoro Select Wall or Desk Thermometers