Shop All Clocks
Zoro Select
Analog Radio Atomic Wall Clock
Mfr # 1077
Zoro # G4195511
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12"
- Height 12"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1077
- Zoro # G4195511
- Country of Origin China
- Category Clocks
Dimensions
Width | 12" |
Height | 12" |
Depth | 2 in |
Face Dia. | 12 in |
Battery Size | AA |
Face Diameter | 12 in |
Overall Depth | 1 1/4 in |
Overall Diameter | 12 in |
Description
Wall Clock, Analog Radio Atomic, 12 Hour, Shape Round, Face Dia. 12 In., Depth 2 In., Power Source 1 AA Alkaline Battery, Features Integrated Radio Receiver, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- VALCOM IP Surface Mt Spkr with Clock (VIP-431A-DS)
- HOLLAND BAR STOOL CO United States Air Force Double Neon 15" Clock (Clk15AirFor)
- ENGS ENGS 427 Engstler Weight-driven Cuckoo Clock - Full Size (427)
- REGISTRY Alarm Clock, , Black (T-1949)
- ZORO SELECT Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- Zoro Select Clocks