Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, -40 to 60F
Mfr # 1EPE9
Zoro # G0125273
product price: $24.65
/ea
Sold in multiples of 3 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 3.95 in
- Dial Size 2 1/2 in
- Sensor Dia. 0.375 in
- Tube Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EPE9
- Zoro # G0125273
- UPC # 190735399552
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 3.95 in |
Dial Size | 2 1/2 in |
Sensor Dia. | 0.375 in |
Tube Length | 48 in |
Probe Diameter | 0.375 in |
Cable Length | 4 ft |
Probe Length | 3.95 in |
Dial Diameter | 2.5 in |
Description
Analog Panel Mount Thermometer, -40 Degrees to 60 Degrees F/-40 Degrees to 15 Degrees C, 2.5 in, 0.375 in x 3.95 in Nickel/Tin Plated Probe, Probe Length 3.95 in, Vapor-Actuated, Stainless Steel Housing with Polycarbonate Lens, Cable Length 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3121)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U620)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U664)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (13G216)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- GENERAL TOOLS Digital Panel Mount, External, -58to158 (AQ150)
- Zoro Select Panel Mount Thermometers