Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, -40 to 60F
Mfr # 1EPE7
Zoro # G1460794
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 3.95 in
- Dial Size 2 in
- Sensor Dia. 0.375 in
- Tube Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EPE7
- Zoro # G1460794
- UPC # 190735399538
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 3.95 in |
Dial Size | 2 in |
Sensor Dia. | 0.375 in |
Tube Length | 240 in |
Cable Length | 20 ft |
Probe Diameter | 0.375 in |
Probe Length | 3.95 in |
Dial Diameter | 2 in |
Description
Analog Panel Mount Thermometer, -40 Degrees to 60 Degrees F/-40 Degrees to 15 Degrees C, 2 in, 0.375 in x 3.95 in Nickel/Tin Plated Probe, Probe Length 3.95 in, Vapor-Actuated, Stainless Steel Housing with Polycarbonate Lens, Cable Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U661)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U633)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- Zoro Select Panel Mount Thermometers