Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, -40 to 60F
Mfr # 1EPE6
Zoro # G0125307
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 2.5 in
- Dial Size 2 in
- Sensor Dia. 0.312 in
- Tube Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EPE6
- Zoro # G0125307
- UPC # 190735399521
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 2.5 in |
Dial Size | 2 in |
Sensor Dia. | 0.312 in |
Tube Length | 48 in |
Dial Diameter | 2 in |
Probe Length | 2.5 in |
Probe Diameter | 0.312 in |
Cable Length | 4 ft |
Description
Analog Panel Mount Thermometer, -40 Degrees to 60 Degrees F/-40 Degrees to 15 Degrees C, 2 in, 0.312 in x 2.5 in Nickel/Tin Plated Probe, Probe Length 2.5 in, Vapor-Actuated, Stainless Steel Housing with Polycarbonate Lens, Cable Length 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi (A2XBM0242C25000#G)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (MEX3-D52.H30/0133)
- K-TOOL INTERNATIONAL Circuit Tester Heavy Duty 6 Or 12 Volt (KTI-72780)
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U660)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- SPER SCIENTIFIC Large Display Temperature Monitor (800116)
- Zoro Select Panel Mount Thermometers