Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 300F
Mfr # 12U647
Zoro # G4256016
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 4 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U647
- Zoro # G4256016
- UPC # 190735385883
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 4 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Mounting Hole Diameter | 0.2 in |
Dial Diameter | 4.5 in |
Cable Length | 5 ft |
Flange Outside Diameter | 6 in |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Thread Size | 1/2 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 300 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit, LCD (2410-1110)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi-1/4)
- JOHNSON CONTROLS Temp/Humidity Sensor, 0 to 10V DC, White (HX-68P3-0N000U)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Width: 4 in (13E396)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U646)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U654)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160 F (12U635)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300 F (12U652)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- Zoro Select Panel Mount Thermometers