Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 240F
Mfr # 12U661
Zoro # G4256156
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 4 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U661
- Zoro # G4256156
- UPC # 190735386026
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 4 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Mounting Hole Diameter | 0.2 in |
Thread Size | 1/2 in |
Cable Length | 10 ft |
Dial Diameter | 4.5 in |
Flange Outside Diameter | 5.9 in |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 240 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L500#-XCYLM)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G235)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface (13E397)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE9)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- Zoro Select Panel Mount Thermometers