Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 240F
Mfr # 12U646
Zoro # G4256007
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 4 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U646
- Zoro # G4256007
- UPC # 190735385876
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 4 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Thread Size | 1/2 in |
Probe Length | 2 in |
Flange Outside Diameter | 6 in |
Dial Diameter | 4.5 in |
Cable Length | 5 ft |
Probe Diameter | 0.4 in |
Mounting Hole Diameter | 0.2 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 240 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- FLUKE Extension Cable, 25 Ft. (2628)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U654)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U633)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- Zoro Select Panel Mount Thermometers