Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 240F
Mfr # 12U627
Zoro # G4255711
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U627
- Zoro # G4255711
- UPC # 190735385685
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Dial Diameter | 3.5 in |
Flange Outside Diameter | 4.3 in |
Thread Size | 1/2 in |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Cable Length | 5 ft |
Description
Analog Panel Mount Thermometer, 30 Degrees to 240 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B1000)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- COOPER-ATKINS FDA Digital Thermistor Thermometer, -40 Degrees to 300 Degrees F (SH66A)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U664)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- Zoro Select Panel Mount Thermometers