Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 240 F
Mfr # 12U617
Zoro # G4255614
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U617
- Zoro # G4255614
- UPC # 190735385586
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Mounting Hole Diameter | 0.2 in |
Dial Diameter | 3.5 in |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Thread Size | 1/2 in |
Flange Outside Diameter | 4.9 in |
Cable Length | 5 ft |
Description
Analog Panel Mount Thermometer, 30 Degrees to 240 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- BOSCH Fuse 20 Amp For Otc 500 To 700 Series Multimeters (231971)
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (13G216)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- Zoro Select Panel Mount Thermometers