Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 13G216
Zoro # G4256244
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 6 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G216
- Zoro # G4256244
- UPC # 190735387023
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 6 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Flange Outside Diameter | 7.4 in |
Dial Diameter | 6 in |
Mounting Hole Diameter | 1/4 in |
Probe Length | 2 in |
Cable Length | 10 ft |
Thread Size | 1/2 in |
Probe Diameter | 0.4 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 6 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U630)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U614)
- Zoro Select Panel Mount Thermometers