Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 12U665
Zoro # G4256192
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 6 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U665
- Zoro # G4256192
- UPC # 190735386064
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 6 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Length | 2 in |
Thread Size | 1/2 in |
Dial Diameter | 6 in |
Flange Outside Diameter | 7.4 in |
Cable Length | 5 ft |
Mounting Hole Diameter | 1/4 in |
Probe Diameter | 0.4 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 6 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35240)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (240-351F)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U660)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U630)
- Zoro Select Panel Mount Thermometers