Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 12U660
Zoro # G4256147
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 4 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U660
- Zoro # G4256147
- UPC # 190735386019
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 4 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Dial Diameter | 4.5 in |
Cable Length | 10 ft |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Thread Size | 1/2 in |
Mounting Hole Diameter | 0.2 in |
Flange Outside Diameter | 5.9 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tester Kit 5 Pieces (GK-5)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U614)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- Zoro Select Panel Mount Thermometers